Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TY120SWHMD0025NF

TY120SWHMD0025NF

TY120SWHMD0025NF TYCHEM COVERALL ; WHITE

Coverall and Overall; White Color; 28-1/2" Nominal Length; Tyvek 400 Material; Hazardous Aerosol/Dry Particles/Non-Hazardous Light Liquid Splash Resistance; Medium Size Group; Searged Seam, Collar, Elastic Waist and Zipper Front, Open Wrist/Ankle and Storm Flap Style; USMCA/TAA Compliant Type; 25" Nominal Width; For Agriculture, Asbestos Abatement, Environmental Cleanup, Food Processing, General Maintenance, Operation, Mold Remediation, Spray Painting and Wind Turbine Manufacturing Application

Part #

TY120SWHMD0025NF

BDI #

19095340

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0888120013380
Noun
Coverall and Overall
Manufacturer URL
Product Detail
Coverall and Overall
Product Specification
White Color; 28-1/2" Nominal Length; Tyvek 400 Material; Hazardous Aerosol/Dry Particles/Non-Hazardous Light Liquid Splash Resistance; Medium Size Group; Searged Seam, Collar, Elastic Waist and Zipper Front, Open Wrist/Ankle and Storm Flap Style; USMCA/TAA Compliant Type; 25" Nominal Width
Long Description
Coverall and Overall; White Color; 28-1/2" Nominal Length; Tyvek 400 Material; Hazardous Aerosol/Dry Particles/Non-Hazardous Light Liquid Splash Resistance; Medium Size Group; Searged Seam, Collar, Elastic Waist and Zipper Front, Open Wrist/Ankle and Storm Flap Style; USMCA/TAA Compliant Type; 25" Nominal Width; For Agriculture, Asbestos Abatement, Environmental Cleanup, Food Processing, General Maintenance, Operation, Mold Remediation, Spray Painting and Wind Turbine Manufacturing Application