Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TY122SWH5X0025NF

TY122SWH5X0025NF

TY122SWH5X0025NF TYCHEM COVERALL ; WHITE W/HOOD/BOOT

Coverall and Overall; White Color; 33-1/2" Nominal Length; Tyvek 400 Material; 25 Each/Case Quantity; Hazardous Aerosol/Dry Particles/Non-Hazardous Light Liquid Splash Resistance; 5X-Large Size Group; Serged Seams, Respirator Fit Attached Hood, Attached Skid-Resistant Boot, Elastic Waist, Wrist, Ankle, Front Zipper and Storm Flap Style; NAFTA Sourced Type; 34-1/2" Nominal Width; For Agriculture, Asbestos Abatement, Environmental Cleanup, Food Processing, General Maintenance, Operation, Mold Remediation, Spray Painting and Wind Turbine Manufacturing Application

Part #

TY122SWH5X0025NF

BDI #

19095362

QTY

Brand
Manufacturer Name
DUPONT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
EAN
0888120013779
Noun
Coverall and Overall
Manufacturer URL
Product Detail
Coverall and Overall
Product Specification
White Color; 33-1/2" Nominal Length; Tyvek 400 Material; 25 Each/Case Quantity; Hazardous Aerosol/Dry Particles/Non-Hazardous Light Liquid Splash Resistance; 5X-Large Size Group; Serged Seams, Respirator Fit Attached Hood, Attached Skid-Resistant Boot, Elastic Waist, Wrist, Ankle, Front Zipper and Storm Flap Style; NAFTA Sourced Type; 34-1/2" Nominal Width
Long Description
Coverall and Overall; White Color; 33-1/2" Nominal Length; Tyvek 400 Material; 25 Each/Case Quantity; Hazardous Aerosol/Dry Particles/Non-Hazardous Light Liquid Splash Resistance; 5X-Large Size Group; Serged Seams, Respirator Fit Attached Hood, Attached Skid-Resistant Boot, Elastic Waist, Wrist, Ankle, Front Zipper and Storm Flap Style; NAFTA Sourced Type; 34-1/2" Nominal Width; For Agriculture, Asbestos Abatement, Environmental Cleanup, Food Processing, General Maintenance, Operation, Mold Remediation, Spray Painting and Wind Turbine Manufacturing Application