Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

32X72X9.5 HMSA7 R

32X72X9.5 HMSA7 R

SKF 32X72X9.5 HMSA7 R

32MM Shaft Dia; 72MM Housing Bore; 9.5MM Nominal Width; Nitrile Lip; Solid Seal; 9.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

32X72X9.5 HMSA7 R

BDI #

15093625

PRICE
zł 17.38 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
CR 32X72X9.5 HMSA7 R USZCZELNIACZ
Long Description
32MM Shaft Dia; 72MM Housing Bore; 9.5MM Nominal Width; Nitrile Lip; Solid Seal; 9.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
1.26 Inch | 32 Millimeter
Nominal Width
0.374 Inch | 9.5 Millimeter
Housing Bore
2.835 Inch | 72 Millimeter
Actual Width
0.374 Inch | 9.5 Millimeter