Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Technical Support and Training
QUOTES
QUICK ORDER
POL
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
Polish / Polski
English
Currency
zł - Polish zloty
€ - Euro
$ - United States dollar
Save
Home
Sealing Devices
42X65X8
PASSEROTTI
42X65X8
42X65X8 SIMMERING
Oil Seal; 42MM X 65MM X 8MM
Part #
42X65X8
BDI #
15063813
PRICE
zł 5.33 / each
QTY
-
+
ADD TO CART
INVENTORY:
10
SPECIFICATIONS
CATEGORY
Sealing Devices
Brand
PASSEROTTI
Manufacturer Name
PASSEROTTI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Noun
Seal
Keyword String
Oil
Product Detail
Oil Seal
Product Specification
Oil Seal; 42MM X 65MM X 8MM
Long Description
Oil Seal; 42MM X 65MM X 8MM