Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BAUSLX7 50X72X8 NBR

BAUSLX7 50X72X8 NBR

BAUSLX7 50X72X8 NBR

SIMRIT BAUSLX7 50X72X8 NBR

50MM Shaft Dia; 72MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAUSLX7 Seal Design Code

Part #

BAUSLX7 50X72X8 NBR

BDI #

20435289

PRICE
zł 7.47 / each

QTY

INVENTORY:
54
CATEGORY
Brand
Manufacturer Name
SIMRIT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
Generic Design Code
SIM_BAUSLX7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
BAUSLX7
Other Features
Grooved Outer Ring
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
50MM Shaft Dia; 72MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; BAUSLX7 Seal Design Code
Actual Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.969 Inch | 50 Millimeter
Housing Bore
2.835 Inch | 72 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter