Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24832-1250

24819-4608

24819-4608 BEARING ISOLATOR ; NON RETURNABLE 15MM ID 44MM OD 16MM W

Bearing Isolator; 0.591" Shaft Diameter; 1.75" Housing Bore; 0.625" Width; EQUAL Seal Design Code

Part #

24819-4608

BDI #

22802976

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.122
UNSPSC
31411705
EAN
0053893361529
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
0.591" Shaft Diameter; 1.75" Housing Bore; 0.625" Width; EQUAL Seal Design Code
Long Description
Bearing Isolator; 0.591" Shaft Diameter; 1.75" Housing Bore; 0.625" Width; EQUAL Seal Design Code