Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29516-7180

29516-7180

29516-7180 BEARING ISOLATOR ; NON RETURNABLE 71MM ID 85MM OD 19MM W

Bearing Isolator; 2.787" Shaft Diameter; 3.366" Housing Bore; 0.765" Width; Glass Filled PTFE Material; Split Seal; IG Seal Design Code

Part #

29516-7180

BDI #

22844604

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
UNSPSC
31411705
EAN
0053893326160
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
2.787" Shaft Diameter; 3.366" Housing Bore; 0.765" Width; Glass Filled PTFE Material; Split Seal; IG Seal Design Code
Long Description
Bearing Isolator; 2.787" Shaft Diameter; 3.366" Housing Bore; 0.765" Width; Glass Filled PTFE Material; Split Seal; IG Seal Design Code