Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

29602-6650

29602-6650

29602-6650 BEARING ISOLATOR ; 60MM ID X 85MM OD X 18MM W

Bearing Isolator; 2.356" Shaft Diameter; 3.356" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code

Part #

29602-6650

BDI #

22844591

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.654
UNSPSC
31411705
EAN
0053893335841
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
2.356" Shaft Diameter; 3.356" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code
Long Description
Bearing Isolator; 2.356" Shaft Diameter; 3.356" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code