Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Technical Support and Training
QUOTES
QUICK ORDER
POL
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
Polish / Polski
English
Currency
zł - Polish zloty
€ - Euro
$ - United States dollar
Save
Home
Sealing Devices
Mechanical Seals
55X100 LSTO
NILOS
55X100 LSTO
55X100 LSTO BEARING NILOS RING
Disk Seal; 55MM X 100MM X 4MM; Steel
Part #
NIL.LSTO 55X100
BDI #
15075761
PRICE
REQUEST A PRICE
QTY
-
+
ADD TO CART
INVENTORY:
4
SPECIFICATIONS
CATEGORY
Mechanical Seals
Brand
NILOS
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.108
UNSPSC
31171515
EAN
7316578010833
Noun
Disk Seal
Manufacturer URL
https://www.nilos.com
Weight / LBS
0.23722
Product Detail
Disk Seal
Product Specification
Disk Seal; 55MM X 100MM X 4MM; Steel
Long Description
Disk Seal; 55MM X 100MM X 4MM; Steel