Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22441 / 2.25X3.251X0.375 CRWA1 R

030831PTB-H-BX

030831PTB-H-BX LIP SHAFT SEAL ; POLYACRYLATE DBL LIP SPRING LIP

3/8" Shaft Dia; 0.836" Housing Bore; 3/16" Nominal Width; Polyacrylate Lip; Solid Seal; 3/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code

Part #

030831PTB-H-BX

BDI #

897617

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886244547
Generic Design Code
C_R_CRWA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB-H
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
030831PTB-H
Long Description
3/8" Shaft Dia; 0.836" Housing Bore; 3/16" Nominal Width; Polyacrylate Lip; Solid Seal; 3/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Housing Bore
0.836 Inch | 21.234 Millimeter
Actual Width
0.187 Inch | 4.75 Millimeter
Nominal Width
0.188 Inch | 4.775 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter