Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

03083VTFN1-BX

03083VTFN1-BX

03083VTFN1-BX LIP SHAFT SEAL ; VITON DBL SPRING

3/8" Shaft Dia; 7/8" Housing Bore; 0.3" Nominal Width; Viton Lip; Solid Seal; 0.3" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TFN1 Seal Design Code

Part #

03083VTFN1-BX

BDI #

900624

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0750886213734
Generic Design Code
TSM_TFN1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TFN1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
03083VTFN1
Weight / LBS
0.01467
Long Description
3/8" Shaft Dia; 7/8" Housing Bore; 0.3" Nominal Width; Viton Lip; Solid Seal; 0.3" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TFN1 Seal Design Code
Actual Width
0.3 Inch | 7.62 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Housing Bore
0.875 Inch | 22.225 Millimeter
Nominal Width
0.3 Inch | 7.62 Millimeter