Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20X40X7SC-T

031061VSC-BX

031061VSC-BX LIP SHAFT SEAL ; VITON SGL SPRING RUBBERIZED

5/16" Shaft Dia; 5/8" Housing Bore; 5/32" Nominal Width; Viton Lip; Solid Seal; 5/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; SC Seal Design Code

Part #

031061VSC-BX

BDI #

901278

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886001386
Generic Design Code
C_R_HMS4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
031061VSC
Long Description
5/16" Shaft Dia; 5/8" Housing Bore; 5/32" Nominal Width; Viton Lip; Solid Seal; 5/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; SC Seal Design Code
Housing Bore
0.625 Inch | 15.875 Millimeter
Shaft Diameter
0.313 Inch | 7.95 Millimeter
Nominal Width
0.157 Inch | 3.988 Millimeter
Actual Width
0.157 Inch | 3.988 Millimeter