Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36X54X11ADL

051019VTC-BX

051019VTC-BX LIP SHAFT SEAL ; VITON DBL SPRING

1/2" Shaft Dia; 1" Housing Bore; 3/16" Nominal Width; Viton Lip; Solid Seal; 0.19" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code

Part #

051019VTC-BX

BDI #

898583

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886214465
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
051019VTC
Long Description
1/2" Shaft Dia; 1" Housing Bore; 3/16" Nominal Width; Viton Lip; Solid Seal; 0.19" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Actual Width
0.19 Inch | 4.826 Millimeter
Nominal Width
0.188 Inch | 4.775 Millimeter
Housing Bore
1 Inch | 25.4 Millimeter