Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14907 / 1.484X2.254X0.313 CRW1 R

066111SB-H-BX

066111SB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING

0.669" Shaft Dia; 1-3/16" Housing Bore; 0.185" Nominal Width; Nitrile Lip; Solid Seal; 0.185" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code

Part #

066111SB-H-BX

BDI #

895584

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886004790
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB-H
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
066111SB-H
Long Description
0.669" Shaft Dia; 1-3/16" Housing Bore; 0.185" Nominal Width; Nitrile Lip; Solid Seal; 0.185" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Nominal Width
0.185 Inch | 4.699 Millimeter
Actual Width
0.185 Inch | 4.699 Millimeter
Housing Bore
1.187 Inch | 30.15 Millimeter
Shaft Diameter
0.669 Inch | 16.993 Millimeter