Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

243353TB-H-BX

0816225VTB-H-BX

0816225VTB-H-BX LIP SHAFT SEAL ; VITON DBL SPRING

7/8" Shaft Dia; 1-5/8" Housing Bore; 0.255" Nominal Width; Viton Lip; Solid Seal; 0.255" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code

Part #

0816225VTB-H-BX

BDI #

899694

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
EAN
0750886388487
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
TB-H
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
0816225VTB-H
Long Description
7/8" Shaft Dia; 1-5/8" Housing Bore; 0.255" Nominal Width; Viton Lip; Solid Seal; 0.255" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Actual Width
0.255 Inch | 6.477 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Housing Bore
1.624 Inch | 41.25 Millimeter
Nominal Width
0.255 Inch | 6.477 Millimeter