Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1000X1050X23 HDS2 R

4050774 / 40.5X43X0.875 HDS2 V

1000X1050X23 HDS2 R

CRSEAL 1000X1050X23 HDS2 R LIP SEAL

1000MM Shaft Dia; 1050MM Housing Bore; 23MM Nominal Width; Nitrile Lip; Solid Seal; 23MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

1000X1050X23 HDS2 R

BDI #

1238239

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.67
UNSPSC
31411705
EAN
0085311903332
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1000X1050X23 HDS2 R
Weight / LBS
22.534
Long Description
1000MM Shaft Dia; 1050MM Housing Bore; 23MM Nominal Width; Nitrile Lip; Solid Seal; 23MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Shaft Diameter
39.37 Inch | 1,000 Millimeter
Actual Width
0.906 Inch | 23 Millimeter
Housing Bore
41.339 Inch | 1,050 Millimeter
Nominal Width
0.906 Inch | 23 Millimeter