Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
10104 / 1X1.938X0.25 CRW1 R

40X57X8 CRW1 R

10104 / 1X1.938X0.25 CRW1 R

CRSEAL 10104 / 1X1.938X0.25 CRW1 R SEAL

Lip Seal; 1" Shaft Dia; 1-15/16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

10104 / 1X1.938X0.25 CRW1 R

BDI #

1242373

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311008532
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
10104
Weight / LBS
0.084
Long Description
Lip Seal; 1" Shaft Dia; 1-15/16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.938 Inch | 49.225 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter