Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10121KM-H-BX

10121KM-H-BX

10121KM-H-BX LIP SHAFT SEAL

1" Shaft Dia; 1-1/4" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; KM-H Seal Design Code

Part #

10121KM-H-BX

BDI #

902298

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886255154
Generic Design Code
TSM_KM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
KM-H
Other Features
Fully Rubberized Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
10121KM-H
Long Description
1" Shaft Dia; 1-1/4" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; KM-H Seal Design Code
Shaft Diameter
1 Inch | 25.4 Millimeter
Actual Width
0.125 Inch | 3.175 Millimeter
Housing Bore
1.25 Inch | 31.75 Millimeter
Nominal Width
0.125 Inch | 3.175 Millimeter