Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1.865X2.331X.300BO

101311VL-H-BX

101311VL-H-BX LIP SHAFT SEAL ; NITRILE SGL

1" Shaft Dia; 1-5/16" Housing Bore; 0-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VL-H Seal Design Code

Part #

101311VL-H-BX

BDI #

890932

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
EAN
0750886383192
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VL-H
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
101311VL-H
Long Description
1" Shaft Dia; 1-5/16" Housing Bore; 0-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VL-H Seal Design Code
Actual Width
0.125 Inch | 3.175 Millimeter
Nominal Width
0.125 Inch | 3.175 Millimeter
Housing Bore
1.312 Inch | 33.325 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter