Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
10237 / 0.984X1.476X0.236 HMSA7 V

10237 / 0.984X1.476X0.236 HMSA7 V

10237 / 0.984X1.476X0.236 HMSA7 V

CRSEAL 10237 / 0.984X1.476X0.236 HMSA7 V ; DBL LIP SEAL

63/64" Shaft Dia; 1.476" Housing Bore; 0.236" Nominal Width; Viton Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

10237 / 0.984X1.476X0.236 HMSA7 V

BDI #

22779205

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311460828
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
10237
Weight / LBS
0.028
Long Description
63/64" Shaft Dia; 1.476" Housing Bore; 0.236" Nominal Width; Viton Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.236 Inch | 5.994 Millimeter
Actual Width
0.236 Inch | 5.994 Millimeter
Housing Bore
1.476 Inch | 37.49 Millimeter
Shaft Diameter
0.984 Inch | 24.994 Millimeter