Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1025435 / 10.25X12.017X0.75 HS5 R

1025435 / 10.25X12.017X0.75 HS5 R

1025435 / 10.25X12.017X0.75 HS5 R

CRSEAL 1025435 / 10.25X12.017X0.75 HS5 R ; SGL LIP SEAL

Lip Seal; 10-1/4" Shaft Dia; 12.017" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code

Part #

1025435 / 10.25X12.017X0.75 HS5 R

BDI #

1238619

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.15
UNSPSC
31411705
EAN
0085311155557
Generic Design Code
C_R_HS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
Large | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1025435
Weight / LBS
2.533
Long Description
Lip Seal; 10-1/4" Shaft Dia; 12.017" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
12.017 Inch | 305.232 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
10.25 Inch | 260.35 Millimeter