Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1025543 / 10.25X12.25X0.75 HDS1 V

2125560 / 21.25X23.25X0.875 HDS1 R

1025543 / 10.25X12.25X0.75 HDS1 V

CRSEAL 1025543 / 10.25X12.25X0.75 HDS1 V ; SGL LIP SEAL

Lip Seal; 10-1/4" Shaft Dia; 12-1/4" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1025543 / 10.25X12.25X0.75 HDS1 V

BDI #

1238625

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.0
UNSPSC
31411705
EAN
0085311113878
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1025543
Weight / LBS
4.413
Long Description
Lip Seal; 10-1/4" Shaft Dia; 12-1/4" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
10.25 Inch | 260.35 Millimeter
Housing Bore
12.25 Inch | 311.15 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter