Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1026X1076X25 HDS2 V

1491603 / 14.906X17X0.875 HDS2 R

1026X1076X25 HDS2 V

CRSEAL 1026X1076X25 HDS2 V SGL LIP SEAL

1026MM Shaft Dia; 1076MM Housing Bore; 25MM Nominal Width; Viton Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

1026X1076X25 HDS2 V

BDI #

1238633

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
71.55
UNSPSC
31411705
EAN
0085311465991
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1026X1076X25 HDS2 V
Weight / LBS
13.254
Long Description
1026MM Shaft Dia; 1076MM Housing Bore; 25MM Nominal Width; Viton Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Shaft Diameter
40.394 Inch | 1,026 Millimeter
Housing Bore
42.362 Inch | 1,076 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Actual Width
0.984 Inch | 25 Millimeter