Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1031490 / 10.313X12.188X1 HDS1 R

1325250 / 13.25X14.75X0.75 HDS1 R

1031490 / 10.313X12.188X1 HDS1 R

CRSEAL 1031490 SINGLE LIP SEAL ; POR NON RETURNABLE 10.313X12.188X1

10-5/16" Shaft Dia; 12-3/16" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1031490 / 10.313X12.188X1 HDS1 R

BDI #

1238642

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.28
UNSPSC
31411705
EAN
0085311113946
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1031490
Weight / LBS
4.393
Long Description
10-5/16" Shaft Dia; 12-3/16" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
10.313 Inch | 261.95 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
12.188 Inch | 309.575 Millimeter