Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1037143 / 10.375X11.625X0.875 HDS1 V

3100890 / 31X34X1 HDS1 R

1037143 / 10.375X11.625X0.875 HDS1 V

CRSEAL 1037143/10.375X11.625X0.875 HDS1V ; SGL LIP SEAL

Lip Seal; 10-3/8" Shaft Dia; 11-5/8" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1037143 / 10.375X11.625X0.875 HDS1 V

BDI #

1238654

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.89
UNSPSC
31411705
EAN
0085311113953
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1037143
Weight / LBS
4.223
Long Description
Lip Seal; 10-3/8" Shaft Dia; 11-5/8" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
10.375 Inch | 263.525 Millimeter
Housing Bore
11.625 Inch | 295.275 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter