Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1037912 / 10.375X11.625X0.875 HDSA2 D

1037912 / 10.375X11.625X0.875 HDSA2 D

1037912 / 10.375X11.625X0.875 HDSA2 D

1037912 / 10.375X11.625X0.875 HDSA2 D ; CRSEAL DBL LIP SEAL

Lip Seal; 10-3/8" Shaft Dia; 11-5/8" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

1037912 / 10.375X11.625X0.875 HDSA2 D

BDI #

1238655

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.895
UNSPSC
31411705
EAN
0085311159937
Generic Design Code
C_R_HDSA2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1037912
Weight / LBS
4.802
Long Description
Lip Seal; 10-3/8" Shaft Dia; 11-5/8" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Shaft Diameter
10.375 Inch | 263.525 Millimeter
Housing Bore
11.625 Inch | 295.275 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter