Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1050544 / 10.5X12.5X0.75 HDS2 V

1000X1035X20 HDS2 R

1050544 / 10.5X12.5X0.75 HDS2 V

CRSEAL 1050544 / 10.5X12.5X0.75 HDS2 V ; SGL LIP SEAL

Lip Seal; 10-1/2" Shaft Dia; 12-1/2" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1050544 / 10.5X12.5X0.75 HDS2 V

BDI #

1238811

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.03
UNSPSC
31411705
EAN
0085311114639
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1050544
Weight / LBS
4.483
Long Description
Lip Seal; 10-1/2" Shaft Dia; 12-1/2" Housing Bore; 3/4" Nominal Width; Viton Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
12.5 Inch | 317.5 Millimeter
Shaft Diameter
10.5 Inch | 266.7 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter