Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1050957 / 10.5X12.5X1.25 HDSD2 RR

1050957 / 10.5X12.5X1.25 HDSD2 RR

1050957 / 10.5X12.5X1.25 HDSD2 RR

CRSEAL 1050957 / 10.5X12.5X1.25 HDSD2 RR ; DBL LIP SEAL

Lip Seal; 10-1/2" Shaft Dia; 12-1/2" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code

Part #

1050957 / 10.5X12.5X1.25 HDSD2 RR

BDI #

1238857

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.88
UNSPSC
31411705
EAN
0085311114783
Generic Design Code
C_R_HDSD2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1050957
Weight / LBS
6.363
Long Description
Lip Seal; 10-1/2" Shaft Dia; 12-1/2" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD2 Seal Design Code
Shaft Diameter
10.5 Inch | 266.7 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Housing Bore
12.5 Inch | 317.5 Millimeter