Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1063100 / 10.625X11.812X0.625 HDS1 R

1525220 / 15.25X16.754X0.75 HDS1 R

1063100 / 10.625X11.812X0.625 HDS1 R

CRSEAL 1063100 SINGLE LIP SEAL ; 10.625X11.812X0.625 HDS1 R

10-5/8" Shaft Dia; 11-13/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1063100 / 10.625X11.812X0.625 HDS1 R

BDI #

1238900

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.938
UNSPSC
31411705
EAN
0085311114820
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1063100
Weight / LBS
4.273
Long Description
10-5/8" Shaft Dia; 11-13/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
10.625 Inch | 269.875 Millimeter
Housing Bore
11.812 Inch | 300.025 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter