Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1071448 / 10.71X12.511X0.625 HS8 R

8000528 / 80X82X0.813 HS8 D

1071448 / 10.71X12.511X0.625 HS8 R

CRSEAL 1071448/ 10.71X12.511X0.625 HS8 R ; SGL LIP SEAL

Lip Seal; 10.71" Shaft Dia; 12.511" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1071448 / 10.71X12.511X0.625 HS8 R

BDI #

1238923

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
31411705
EAN
0085311903233
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1071448
Weight / LBS
2.613
Long Description
Lip Seal; 10.71" Shaft Dia; 12.511" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
10.71 Inch | 272.034 Millimeter
Housing Bore
12.511 Inch | 317.779 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter