Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
107591 / 10.75X13.371X1.25 HDSB1 RD

107591 / 10.75X13.371X1.25 HDSB1 RD

107591 / 10.75X13.371X1.25 HDSB1 RD

CRSEAL 107591/10.75X13.371X1.25 HDSB1 RD ; DBL LIP SEAL

Lip Seal; 10-3/4" Shaft Dia; 13.371" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSB1 Seal Design Code

Part #

107591 / 10.75X13.371X1.25 HDSB1 RD

BDI #

1239001

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.03
UNSPSC
31411705
EAN
0085311089791
Generic Design Code
C_R_HDSB1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSB1
Other Features
Large | With Inner Case | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
107591
Weight / LBS
4.921
Long Description
Lip Seal; 10-3/4" Shaft Dia; 13.371" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSB1 Seal Design Code
Actual Width
1.25 Inch | 31.75 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
10.75 Inch | 273.05 Millimeter
Housing Bore
13.371 Inch | 339.623 Millimeter