Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1078192 / 10.788X12.25X0.688 HDS2 D

1250242 / 12.5X14X0.688 HDS2 R

1078192 / 10.788X12.25X0.688 HDS2 D

CRSEAL 1078192/10.788X12.25X0.688 HDS2 D ; SGL LIP SEAL

Lip Seal; 10.788" Shaft Dia; 12-1/4" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1078192 / 10.788X12.25X0.688 HDS2 D

BDI #

1239055

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.47
UNSPSC
31411705
EAN
0085311115391
Generic Design Code
C_R_HDS2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1078192
Weight / LBS
4.413
Long Description
Lip Seal; 10.788" Shaft Dia; 12-1/4" Housing Bore; 11/16" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.688 Inch | 17.475 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Housing Bore
12.25 Inch | 311.15 Millimeter
Shaft Diameter
10.788 Inch | 274.015 Millimeter