Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1088118 / 10.875X12.125X0.625 HS8 R

7X8.452X0.609 HS8 R / 597483

1088118 / 10.875X12.125X0.625 HS8 R

CRSEAL 1088118/10.875X12.125X0.625 HS8 R ; SGL LIP SEAL

Lip Seal; 10-7/8" Shaft Dia; 12-1/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1088118 / 10.875X12.125X0.625 HS8 R

BDI #

1239124

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.51
UNSPSC
31411705
EAN
0085311115421
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1088118
Weight / LBS
3.324
Long Description
Lip Seal; 10-7/8" Shaft Dia; 12-1/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
12.125 Inch | 307.975 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
10.875 Inch | 276.225 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter