Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1094360 / 10.938X12.688X0.625 HDS1 R

596174 / 8.653X10.039X0.63 HDS1 R

1094360 / 10.938X12.688X0.625 HDS1 R

CRSEAL 1094360 SINGLE LIP SEAL ; POR 10.938X12.688X0.625 NON RETURNBLE

10-15/16" Shaft Dia; 12-11/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1094360 / 10.938X12.688X0.625 HDS1 R

BDI #

1239137

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.056
UNSPSC
31411705
EAN
0085311115520
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1094360
Weight / LBS
4.533
Long Description
10-15/16" Shaft Dia; 12-11/16" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
12.688 Inch | 322.275 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
10.938 Inch | 277.825 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter