Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10X15X3VM-BX

10X15X3VM-BX

10X15X3VM-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED

10MM Shaft Dia; 15MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; VM Seal Design Code

Part #

10X15X3VM-BX

BDI #

890013

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
EAN
0750886379706
Generic Design Code
TSM_VM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VM
Other Features
Fully Rubberized Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
10X15X3VM
Weight / LBS
0.04
Long Description
10MM Shaft Dia; 15MM Housing Bore; 3MM Nominal Width; Nitrile Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; VM Seal Design Code
Nominal Width
0.118 Inch | 3 Millimeter
Shaft Diameter
0.394 Inch | 10 Millimeter
Actual Width
0.118 Inch | 3 Millimeter
Housing Bore
0.591 Inch | 15 Millimeter