Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36X49.5X7PTCR-BX

10X17X5TC-BX

10X17X5TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

10MM Shaft Dia; 17MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

10X17X5TC-BX

BDI #

879347

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31411705
EAN
0750886412069
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
10X17X5TC
Weight / LBS
0.04
Long Description
10MM Shaft Dia; 17MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Shaft Diameter
0.394 Inch | 10 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter
Housing Bore
0.669 Inch | 17 Millimeter