Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10X25X7TCY-BX

10X25X7TCY-BX

10X25X7TCY-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

10MM Shaft Dia; 25MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TCY Seal Design Code

Part #

10X25X7TCY-BX

BDI #

885080

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0750886217503
Generic Design Code
TSM_TCY
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TCY
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
10X25X7TCY
Weight / LBS
0.0119
Long Description
10MM Shaft Dia; 25MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TCY Seal Design Code
Housing Bore
0.984 Inch | 25 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.394 Inch | 10 Millimeter