Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10X26X7VTF-BX

10X26X7VTF-BX

10X26X7VTF-BX LIP SHAFT SEAL ; VITON DBL SPRING

10MM Shaft Dia; 26MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; TF Seal Design Code

Part #

10X26X7VTF-BX

BDI #

900060

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
EAN
0750886233190
Generic Design Code
C_R_HMSA78
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TF
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
10X26X7VTF
Weight / LBS
0.05
Long Description
10MM Shaft Dia; 26MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; TF Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Housing Bore
1.024 Inch | 26 Millimeter
Shaft Diameter
0.394 Inch | 10 Millimeter
Actual Width
0.276 Inch | 7 Millimeter