Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1100620 / 11X13.125X0.875 HDS1 R

1063250 / 10.625X12.125X0.75 HDS1 R

1100620 / 11X13.125X0.875 HDS1 R

CRSEAL 1100620 / 11X13.125X0.875 HDS1 R ; SGL LIP SEAL

11" Shaft Dia; 13-1/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1100620 / 11X13.125X0.875 HDS1 R

BDI #

1239290

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.2
UNSPSC
31411705
EAN
0085311115919
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1100620
Weight / LBS
4.861
Long Description
11" Shaft Dia; 13-1/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
11 Inch | 279.4 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
13.125 Inch | 333.375 Millimeter