Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11055 / 1.125X1.438X0.203 HM14 R

0609318VL-H-BX

11055 / 1.125X1.438X0.203 HM14 R

CRSEAL 11055 / 1.125X1.438X0.203 HM14 R ; SGL LIP SEAL

Lip Seal; 1-1/8" Shaft Dia; 1-7/16" Housing Bore; 13/64" Nominal Width; Nitrile Lip; Solid Seal; 13/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

11055 / 1.125X1.438X0.203 HM14 R

BDI #

1242421

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311009331
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11055
Weight / LBS
0.048
Long Description
Lip Seal; 1-1/8" Shaft Dia; 1-7/16" Housing Bore; 13/64" Nominal Width; Nitrile Lip; Solid Seal; 13/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Housing Bore
1.438 Inch | 36.525 Millimeter
Actual Width
0.203 Inch | 5.156 Millimeter
Nominal Width
0.203 Inch | 5.156 Millimeter