Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11086 / 1.126X1.575X0.236 CRWA1 R

14939 / 1.5X2.25X0.313 CRWA1 R

11086 / 1.126X1.575X0.236 CRWA1 R

CRSEAL 11086 / 1.126X1.575X0.236 CRWA1 R ; DBL LIP SEAL

Lip Seal; 1-1/8" Shaft Dia; 1.575" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

11086 / 1.126X1.575X0.236 CRWA1 R

BDI #

1239363

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311009454
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11086
Weight / LBS
0.07
Long Description
Lip Seal; 1-1/8" Shaft Dia; 1.575" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Actual Width
0.236 Inch | 5.994 Millimeter
Housing Bore
1.575 Inch | 40.005 Millimeter
Nominal Width
0.236 Inch | 5.994 Millimeter
Shaft Diameter
1.126 Inch | 28.6 Millimeter