Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

060809VC-BX

11131VC-BX

11131VC-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED

1-1/8" Shaft Dia; 1-3/8" Housing Bore; 0-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; VC Seal Design Code

Part #

11131VC-BX

BDI #

890022

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886379966
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11131VC
Long Description
1-1/8" Shaft Dia; 1-3/8" Housing Bore; 0-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Housing Bore
1.375 Inch | 34.925 Millimeter
Actual Width
0.125 Inch | 3.175 Millimeter
Nominal Width
0.125 Inch | 3.175 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter