Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11143 / 1.125X1.63X0.313 HMS4N R

11143 / 1.125X1.63X0.313 HMS4N R

11143 / 1.125X1.63X0.313 HMS4N R

CRSEAL 11143 / 1.125X1.63X0.313 HMS4N R ; SGL LIP SEAL

Lip Seal; 1-1/8" Shaft Dia; 1.63" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS4N Seal Design Code

Part #

11143 / 1.125X1.63X0.313 HMS4N R

BDI #

1239384

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311009560
Generic Design Code
C_R_HMS4N
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS4N
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11143
Weight / LBS
0.076
Long Description
Lip Seal; 1-1/8" Shaft Dia; 1.63" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS4N Seal Design Code
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Housing Bore
1.63 Inch | 41.402 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter