Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11152 / 1.398X1.95X0.276 HMSA7 R

DUPLICADO 899091 NO USAR

11152 / 1.398X1.95X0.276 HMSA7 R

CRSEAL 11152 / 1.398X1.95X0.276 HMSA7 R ; DBL LIP SEAL

Lip Seal; 1.398" Shaft Dia; 1.95" Housing Bore; 0.276" Nominal Width; Nitrile Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

11152 / 1.398X1.95X0.276 HMSA7 R

BDI #

1239385

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311314183
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11152
Weight / LBS
0.07
Long Description
Lip Seal; 1.398" Shaft Dia; 1.95" Housing Bore; 0.276" Nominal Width; Nitrile Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Shaft Diameter
1.398 Inch | 35.509 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter
Housing Bore
1.95 Inch | 49.53 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter