Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1117078 / 11.172X12.983X0.875 HS8 V

596027 / 16.75X18.626X0.813 HS8 R

1117078 / 11.172X12.983X0.875 HS8 V

CRSEAL 1117078/11.172X12.983X0.875 HS8 V ; SGL LIP SEAL

11-1/8" Shaft Dia; 12.983" Housing Bore; 7/8" Nominal Width; Viton Lip; Split Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

1117078 / 11.172X12.983X0.875 HS8 V

BDI #

22779555

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.73
UNSPSC
31411705
EAN
0085311477475
Generic Design Code
C_R_HS8
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1117078
Weight / LBS
1.607
Long Description
11-1/8" Shaft Dia; 12.983" Housing Bore; 7/8" Nominal Width; Viton Lip; Split Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
11.125 Inch | 282.575 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
12.983 Inch | 329.768 Millimeter