Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

37320 / 3.75X4.376X0.25 HM14 R

1119334VL-H-BX

1119334VL-H-BX LIP SHAFT SEAL ; NITRILE SGL

1-1/8" Shaft Dia; 1-15/16" Housing Bore; 0.342" Nominal Width; Nitrile Lip; Solid Seal; 0.342" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VL-H Seal Design Code

Part #

1119334VL-H-BX

BDI #

890960

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886387312
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VL-H
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1119334VL-H
Long Description
1-1/8" Shaft Dia; 1-15/16" Housing Bore; 0.342" Nominal Width; Nitrile Lip; Solid Seal; 0.342" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VL-H Seal Design Code
Housing Bore
1.938 Inch | 49.225 Millimeter
Nominal Width
0.342 Inch | 8.687 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Actual Width
0.342 Inch | 8.687 Millimeter