Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1140X1180X20 HDS1 V

2356340 / 23.563X25.25X0.75 HDS1 R

1140X1180X20 HDS1 V

CRSEAL 1140X1180X20 HDS1 V SGL LIP SEAL

1140MM Shaft Dia; 1180MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code

Part #

1140X1180X20 HDS1 V

BDI #

1239497

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.46
UNSPSC
31411705
EAN
0085311226981
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1140X1180X20 HDS1 V
Weight / LBS
16.466
Long Description
1140MM Shaft Dia; 1180MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Actual Width
0.787 Inch | 20 Millimeter
Shaft Diameter
44.882 Inch | 1,140 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Housing Bore
46.457 Inch | 1,180 Millimeter