Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11417 / 1.142X1.614X0.236 HMSA7 P

61X89X12.5TC

11417 / 1.142X1.614X0.236 HMSA7 P

CRSEAL 11417 / 1.142X1.614X0.236 HMSA7 P ; DBL LIP SEAL

Lip Seal; 1.142" Shaft Dia; 1.614" Housing Bore; 0.236" Nominal Width; Polyacrylate Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

11417 / 1.142X1.614X0.236 HMSA7 P

BDI #

1239505

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31411705
EAN
0085311287241
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11417
Weight / LBS
0.111
Long Description
Lip Seal; 1.142" Shaft Dia; 1.614" Housing Bore; 0.236" Nominal Width; Polyacrylate Lip; Solid Seal; 0.236" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.236 Inch | 5.994 Millimeter
Shaft Diameter
1.142 Inch | 29.007 Millimeter
Actual Width
0.236 Inch | 5.994 Millimeter
Housing Bore
1.614 Inch | 40.996 Millimeter