Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1141937 / 11.417X12.994X0.875 HDSA1 V

1141937 / 11.417X12.994X0.875 HDSA1 V

1141937 / 11.417X12.994X0.875 HDSA1 V

1141937 / 11.417X12.994X0.875 HDSA1 V ; CRSEAL DBL LIP SEAL

Lip Seal; 11.417" Shaft Dia; 12.994" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code

Part #

1141937 / 11.417X12.994X0.875 HDSA1 V

BDI #

1239506

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.11
UNSPSC
31411705
EAN
0085311159845
Generic Design Code
C_R_HDSA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA1
Other Features
Large | With Inner Case | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1141937
Weight / LBS
4.673
Long Description
Lip Seal; 11.417" Shaft Dia; 12.994" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
12.994 Inch | 330.048 Millimeter
Shaft Diameter
11.417 Inch | 289.992 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter