Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1144300 / 11.438X13X0.688 HDS1 R

1750530 / 17.5X19.5X0.688 HDS1 R

1144300 / 11.438X13X0.688 HDS1 R

CRSEAL 1144300 / 11.438X13X0.688 HDS1 R ; SGL LIP SEAL

Lip Seal; 11-7/16" Shaft Dia; 13" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1144300 / 11.438X13X0.688 HDS1 R

BDI #

1239539

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.18
UNSPSC
31411705
EAN
0085311116916
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1144300
Weight / LBS
4.821
Long Description
Lip Seal; 11-7/16" Shaft Dia; 13" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
11.438 Inch | 290.525 Millimeter
Housing Bore
13 Inch | 330.2 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter